Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 120V AC, 2 P, Quick Connect

  • Mfr # 1393117-9

  • Zoro # G000974551


product price: $23.79
/ea
Sold in multiples of 4 for $95.16

Key Features

Number of Poles
2
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Coil Voltage Rating
120 VAC
Contact Limiting Breaking Current
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393117-9
Zoro #
G000974551
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
2
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Coil Voltage Rating
120 VAC
Contact Limiting Breaking Current
10A
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating Class
2 to 3 VA
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, AC
Coil Resistance
2250 Ω
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Contact Limiting Short-Time Current
10A
Operating Temperature Range
-45 to 55°C
Environmental Ambient Temperature Class
50 to 70°C
Environmental Category of Protection
RTI
Contact Number of Poles
2
Actuating System
AC
Power Relay Type
Industrial Panel Plug-In
Relay Mounting Type
Mounting Stud, Panel Mount
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating AC
2.1 VA
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Terminal Type
Quick Connect, Solder
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
55°C
Series
1393

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.