Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 12V DC, 2 P, Plug-In

  • Mfr # 8-1393101-6

  • Zoro # G905930577


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V DC
Number of Poles
2
Terminal Connection Type
Plug-In
Contact Material
AgCdO
Terminal Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393101-6
Zoro #
G905930577
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
50 to 60 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.406 in
Product Width
1.405 in
Product Height
2 in

Details

Item
Definite Purpose Contactor
Coil Voltage
12V DC
Number of Poles
2
Terminal Connection Type
Plug-In
Contact Material
AgCdO
Terminal Type
Plug-In
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
240 VAC
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
10A
Operating Temperature Range
-45 to 70°C
Coil Power Rating DC
1200 mW
Actuating System
DC
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Relay Mounting Type
Socket
Coil Resistance
120 Ω
Insulation Initial Resistance
1000 MΩ
Coil Special Features
UL Coil Insulation Class B
Contact Current Class
5 to 10 A, 16 A
Power Relay Type
Industrial Panel Plug-In
Series
8-1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.