Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 240V AC, 3 P, Quick Connect

  • Mfr # 6-2027011-1

  • Zoro # G300975951


product price: $29.15
/ea
Sold in multiples of 3 for $87.45

Key Features

Coil Voltage
240V AC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Actuating System
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2027011-1
Zoro #
G300975951
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.248 in
Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.374 in

Details

Item
Definite Purpose Contactor
Coil Voltage
240V AC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Actuating System
AC
Contact Current Class
16 A, 5 to 10 A
Contact Voltage Rating
240 VAC
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Environmental Category of Protection
RTI
Contact Number of Poles
3
Operating Temperature Range
-45 to 45°C
Relay Mounting Type
Panel Mount, Flange Mount
Terminal Type
Solder, Quick Connect
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Making Current
10A
Coil Resistance
7200 Ω
Contact Arrangement
3 Form C (CO)
Contact Current Rating (Max)
10A
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature (Max)
45°C
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.