Zoro Homepage

Definite Purpose Contactor, 24V AC, 2 P, Quick Connect

  • Mfr # 6-2027011-9

  • Zoro # G900975955


product price: $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Number of Poles
2
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2027011-9
Zoro #
G900975955
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Coil Resistance
85 Ω
Contact Voltage Rating
240 VAC
Coil Power Rating Class
2 to 3 VA
Coil Magnetic System
Monostable, AC
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
55°C
Actuating System
AC
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Terminal Type
Quick Connect, Solder
Contact Current Rating (Max)
10A
Operating Temperature Range
-45 to 55°C
Insulation Initial Resistance
100 MΩ
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current
10A
Coil Power Rating AC
2 VA
Coil Voltage Rating
24 VAC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Switching Load (Min)
300mA @ 12V
Relay Mounting Type
Mounting Stud, Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.