This item is Discontinued.

Te Connectivity Det Sw10.0X3.8X4.5 Lock Vert. No Ag Blk JJOV0UL650NONPRBK

Det Sw10.0X3.8X4.5 Lock Vert. No Ag Blk (Discontinued)

  • Mfr # JJOV0UL650NONPRBK
  • Zoro # G605995814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJOV0UL650NONPRBK
Zoro #
G605995814
UPC #
-
Country of Origin
China

Details

Number of Actuators
1
Tactile
No
Process Sealed
No
Actuator Color
Black
Ganged
No
Mounting Angle
Right Angle
Dust Proof
No
Contact Current Rating
1 mA
Actuator Material
Thermoplastic
Product Type
Switch
Switch Contact Plating Material
Silver
Illuminated
No
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Leg Style
Straight
Actuator Style
Lever
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.