This item is Discontinued.

Te Connectivity Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl 2331386-1

Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl (Discontinued)

  • Mfr # 2331386-1
  • Zoro # G305984736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331386-1
Zoro #
G305984736
UPC #
-
Country of Origin
China

Details

Actuator Material
Thermoplastic
Mounting Type
Surface Mount
Number of Actuators
1
Mounting Angle
Right Angle
Tactile
No
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Actuator Style
Side
Product Type
Switch
Contact Current Rating
1 mA
Process Sealed
No
Leg Style
Gull Wing
Actuator Color
Black
Contact Base Material
Phosphor Bronze
Ganged
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Low Profile
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.