This item is Discontinued.

Te Connectivity Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl JJCHLUJ100NCNMRTR

Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl (Discontinued)

  • Mfr # JJCHLUJ100NCNMRTR
  • Zoro # G605986140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJCHLUJ100NCNMRTR
Zoro #
G605986140
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Actuators
1
Actuator Style
Side
Process Sealed
No
Actuator Material
Thermoplastic
Switch Contact Plating Material
Silver
Leg Style
Gull Wing
Contact Current Rating
1 mA
Product Type
Switch
Actuator Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Phosphor Bronze
Mounting Angle
Right Angle
Low Profile
Yes
Tactile
No
ESD Grounding Terminal
Without
Mounting Type
Surface Mount
Ganged
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.