Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Det Sw4.7X3.5X2.2 Gw Vert. No Ag Rl 2331417-1

Det Sw4.7X3.5X2.2 Gw Vert. No Ag Rl (Discontinued)

  • Mfr # 2331417-1
  • Zoro # G905984426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331417-1
Zoro #
G905984426
UPC #
-
Country of Origin
Unknown

Details

Mounting Type
Surface Mount
Low Profile
Yes
Mounting Angle
Vertical
Actuator Style
Top
Actuator Color
Gray
Ganged
No
ESD Grounding Terminal
Without
Leg Style
Gull Wing
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Contact Base Material
Stainless Steel
Actuator Material
Thermoplastic
Tactile
No
Contact Current Rating
1 mA
Operating Function
Off (On)
Product Type
Switch
Process Sealed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.