
Det Sw4.7X3.5X2.2 Gw Vert. No Ag Rl (Discontinued)
- Mfr # JJEV0UG380NONMRTR
- Zoro # G505986141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJEV0UG380NONMRTR
Zoro #
G505986141
UPC #
-
Country of Origin
China
Details
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Mounting Angle
Vertical
Actuator Style
Top
Operating Function
Off (On)
Contact Current Rating
1 mA
Process Sealed
No
Tactile
No
Actuator Material
Thermoplastic
Switch Contact Plating Material
Silver
Contact Base Material
Stainless Steel
Number of Actuators
1
Low Profile
Yes
Ganged
No
Actuator Color
Gray
Leg Style
Gull Wing
ESD Grounding Terminal
Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.