This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Gw Horz. Nc Ag Rl JJHH0UG200NCNMRTR

Det Sw5.7X4.0X2.0 Gw Horz. Nc Ag Rl (Discontinued)

  • Mfr # JJHH0UG200NCNMRTR
  • Zoro # G105975552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJHH0UG200NCNMRTR
Zoro #
G105975552
UPC #
-
Country of Origin
China

Details

Actuator Color
Black
Leg Style
Gull Wing
Switch Contact Plating Material
Silver
Mounting Angle
Right Angle
Number of Actuators
1
Actuator Style
Side
Low Profile
Yes
ESD Grounding Terminal
Without
Actuator Material
Thermoplastic
Mounting Type
Surface Mount
Ganged
No
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
10 mA
Contact Base Material
Stainless Steel
Product Type
Switch
Tactile
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.