This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Gw Horz. No Ag Rl JJHH0UG200NOPMRTR

Det Sw5.7X4.0X2.0 Gw Horz. No Ag Rl (Discontinued)

  • Mfr # JJHH0UG200NOPMRTR
  • Zoro # G005919977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJHH0UG200NOPMRTR
Zoro #
G005919977
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Leg Style
Gull Wing
Operating Function
Off (On)
Process Sealed
No
Contact Current Rating
10 mA
ESD Grounding Terminal
Without
Mounting Type
Surface Mount
Contact Base Material
Stainless Steel
Mounting Angle
Right Angle
Switch Contact Plating Material
Silver
Product Type
Switch
Ganged
No
Number of Actuators
1
Low Profile
Yes
Actuator Color
Black
Actuator Style
Side
Actuator Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.