Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Jb Horz. Nch Ag Rl 2331403-1

Det Sw5.7X4.0X2.0 Jb Horz. Nch Ag Rl (Discontinued)

  • Mfr # 2331403-1
  • Zoro # G505945155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331403-1
Zoro #
G505945155
UPC #
-
Country of Origin
Unknown

Details

Product Type
Switch
Actuator Material
Thermoplastic
Configuration (Pole-Throw)
Single Pole - Single Throw
Low Profile
Yes
Tactile
No
Contact Current Rating
100 mA
Actuator color
Black
Ganged
No
Process Sealed
No
Mounting Type
Surface Mount
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Silver
Mounting Angle
Right Angle
ESD Grounding Terminal
Without
Actuator Style
Plunger
Number of Actuators
1
Voltage Rating
12 VDC
Leg Style
Gull Wing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.