This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Jb Horz. Nch Ag Rl JJGH0UJ200NCHPMRTR

Det Sw5.7X4.0X2.0 Jb Horz. Nch Ag Rl (Discontinued)

  • Mfr # JJGH0UJ200NCHPMRTR
  • Zoro # G405946733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJGH0UJ200NCHPMRTR
Zoro #
G405946733
UPC #
-
Country of Origin
China

Details

Actuator Color
Black
Low Profile
Yes
Tactile
No
Number of Actuators
1
Contact Current Rating
100 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Material
Thermoplastic
Product Type
Switch
Contact Base Material
Copper Alloy
Leg Style
Gull Wing
Switch Contact Plating Material
Silver
Actuator Style
Plunger
Process Sealed
No
Voltage Rating
12 VDC
Mounting Angle
Right Angle
Ganged
No
Mounting Type
Surface Mount
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.