This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Jb Horz. Noh Ag Rl JJGH0UJ200NOHPMRTR

Det Sw5.7X4.0X2.0 Jb Horz. Noh Ag Rl (Discontinued)

  • Mfr # JJGH0UJ200NOHPMRTR
  • Zoro # G405919836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJGH0UJ200NOHPMRTR
Zoro #
G405919836
UPC #
-
Country of Origin
China

Details

Contact Base Material
Copper Alloy
Tactile
No
Actuator Style
Plunger
Ganged
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Surface Mount
Product Type
Switch
Voltage Rating
12 VDC
Process Sealed
No
Number of Actuators
1
Mounting Angle
Right Angle
Low Profile
Yes
Leg Style
Gull Wing
ESD Grounding Terminal
Without
Operating Function
Off (On)
Actuator Material
Thermoplastic
Contact Current Rating
100 mA
Switch Contact Plating Material
Silver
Actuator Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.