Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 1.31 mm², Bare Insulated, Orange

  • Mfr # 321897

  • Zoro # G301017841


product price: $4.29
/ea
Sold in multiples of 16 for $68.64

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.326 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321897
Zoro #
G301017841
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.326 mm²
Stud Size
#8
Barrel Inside Dia.
0.145 in
Overall Length
20.22 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Contact Plating Material
Nickel, Unplated
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.