Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 22 AWG, Pre-Insulated Insulated

  • Mfr # 31397

  • Zoro # G200979646


product price: $1.39
/ea
Sold in multiples of 62 for $86.18

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31397
Zoro #
G200979646
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
#8
Barrel Inside Dia.
0.061 in
Overall Length
0.728 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.