
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616037-1
Zoro #
G600973213
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
31 VDC
Contact Current Rating
25 A
Contactor Type
Sealed
Actuating System
DC
Coil Termination
Solder Hooks
Pole Configuration
3
Contact Arrangement
3PDT-NC
Terminal Configuration
Solder Hooks
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.