
Ring Terminal, #6 Stud Size, 6.64 mm², Bare Insulated
Mfr # 323066
Zoro # G201017729
product price: $7.99
/eaSold in multiples of 10 for $79.90
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
323066
Zoro #
G201017729
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
#6
Overall Length
0.765 in
Barrel Inside Dia.
0.235 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
650 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Nickel, Copper
Insulation Dia
0.15 to 0.23 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.