Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Power Relay, 6 A, Cage Clamp

  • Mfr # 3-1416100-5

  • Zoro # G605866060


product price: $14.79
/ea
Sold in multiples of 9 for $133.11

Key Features

Mounting Style
DIN Rail
Electrical Connection
Cage Clamp
Coil Voltage
24V DC
Current Rating
6 A
Contact Rating (AC)
6A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1416100-5
Zoro #
G605866060
UPC #
-
Country of Origin
Czechia

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Cage Clamp
Coil Voltage
24V DC
Current Rating
6 A
Contact Rating (AC)
6A @ 240V AC
Number of Poles
1
Power Consumption - Relay
220 mW
Contact Material
AgSnO, Gold-Plated
Features
Diode Rectified, Electrical Indicator
Insulation Creepage
8 mm [ .315 in ]
Contact Rating
6A
Insulation Clearance
6 mm [ .236 in ]
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
6A
Coil Type
Monostable, DC
Switching Voltage
400V AC
Coil Resistance
3390 Ω
Contact Limiting Breaking Current
6A
Contact Limiting Continuous Current
6A
Contact Limiting Making Current
10A
Protection Category
RTI
Contact Voltage Rating
240V AC
Dielectric Voltage
1000 Vrms Coil and Contact; 4000 Vrms Open Contacts
Switching Current
10mA @ 5V

Description

Power/Signal Relay, Spdt, Momentary, 0.009A (Coil), 24Vdc (Coil), 220Mw (Coil), Dc Input, Ac Output, Din-Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.