Zoro Homepage

Din Rail Terminal Blocks 35Mm2, Screw Pe Type Terminal Block

  • Mfr # 2271692-1

  • Zoro # G405797656


product price: $23.95
/ea
Sold in multiples of 5 for $119.75

Key Features

Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Ground
For Minimum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271692-1
Zoro #
G405797656
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
10 AWG
For Maximum Wire Size
2 AWG
Screw Size
M6

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Ground
Screw Base Material
Steel
Modular Terminal Block Product Type
Screw Terminal Block
Screw Plating Material
Zinc
UL Flammability Rating
UL 94V-0
Circuit Application
Power
Centerline (Pitch)
.63 in
Tightening Torque
51 in-lbs
Number of Positions
1
Sealable
No
Operating Temperature Range
-40 to 105°C
Contact Plating Material
Tin
Contact Base Material
Brass
Block Type
Standard
Number of Circuits
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.