
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1977831-3
Zoro #
G400946196
UPC #
-
Country of Origin
China
Dimensions
Height
.093 in
Length
.344 in
Details
Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
50 VDC
Switch Type
DIP
Actuator Style
Recessed Rocker
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
Yes
Contact Base Material
Copper Alloy
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Mounting Type
Surface Mount
Contact Current Rating
.1 A
Low Profile
Yes
Seal Type
Tape
Number of Positions
6
Housing Color
Black
UL Flammability Rating
UL 94V-0
Centerline
.05 in
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-30 to 85°C
Number of Switches
6
Auto-Insertable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.