This item is Discontinued.

Te Connectivity Dip Switches / Sip Switches Dip Sw Assy-Blk Lp Act-4Pos 5-435470-5

Dip Switches / Sip Switches Dip Sw Assy-Blk Lp Act-4Pos (Discontinued)

  • Mfr # 5-435470-5
  • Zoro # G405813028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-435470-5
Zoro #
G405813028
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.2 mm [ .48 in ]
Height
9.14 mm [ .36 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Low Profile
Yes
Contact Current Rating (A)
1.5
Solder Tail Contact Plating
Gold over Nickel
Housing Material
Polyester GF
Contact Mating Area Plating Material
Gold
Actuator Style
Lever (Top Actuated)
Mounting Type
Through Hole
Centerline
2.54 mm [ .1 in ]
Voltage Rating (VDC)
50
Contact Base Material
Copper Alloy
Switch Type
DIP
Number of Positions
4
Sealed
No
Operating Temperature Range (°C)
-55 to 105
Housing Color
Black
Number of Switches
1
Auto-Insertable
No
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Double Throw
UL Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.