
Dip Switches / Sip Switches Dip Sw Assy-Blk Mpmt-4Pos (Discontinued)
- Mfr # 3-435470-1
- Zoro # G805812935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-435470-1
Zoro #
G805812935
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12.19 mm [ .48 in ]
Height
9.14 mm [ .36 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Details
UL Flammability Rating
UL 94V-0
Switch Type
DIP
Product Type
Switch
Solder Tail Contact Plating
Gold over Nickel
Centerline
2.54 mm [ .1 in ]
Low Profile
No
Number of Switches
1
Mounting Type
Through Hole
Housing Color
Black
Sealed
No
Contact Mating Area Plating Material
Gold
Operating Temperature Range (°C)
-55 to 105
Number of Positions
4
Actuator Style
Lever (Top Actuated)
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Double Pole - Double Throw
Housing Material
Polyester GF
Voltage Rating (VDC)
50
Auto-Insertable
No
Contact Current Rating (A)
1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.