Zoro Homepage
This item is Discontinued.
Te Connectivity Dip Switches / Sip Switches End Stack Dip 8P J Recess T&R 6-2319848-0

Dip Switches / Sip Switches End Stack Dip 8P J Recess T&R (Discontinued)

  • Mfr # 6-2319848-0
  • Zoro # G605949381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2319848-0
Zoro #
G605949381
UPC #
-
Country of Origin
China

Dimensions

Height
.136 in
Length
.796 in

Details

Mounting Type
Surface Mount
Housing Material
High Temperature Nylon
Product Type
Switch
Actuator Color
White
Operating Temperature Range
-20 to 85°C
Number of Switches
8
Number of Positions
8
Switch Type
DIP Switch
Voltage Rating
24 VDC
Sealed
No
Solder Tail Contact Plating
Gold Flash over Nickel
Shunt Type
DIP
Contact Mating Area Plating Material
Gold Flash
Housing Color
Black
Mounting Angle
Vertical
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.