Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Displacement Connnector, 18 to 16 AWG, Pk2 CPGI-WWG-SNL1-18-10CPCL2

Displacement Connnector, 18 to 16 AWG, Pk2 (Discontinued)

  • Mfr # CPGI-WWG-SNL1-18-10CPCL2
  • Zoro # G3668375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WWG-SNL1-18-10CPCL2
Zoro #
G3668375
UPC #
-
Country of Origin
China

Dimensions

Minimum Run Wire Size
12 AWG
Maximum Tap Wire Size
16 AWG
Maximum Run Wire Size
10 AWG
Minimum Tap Wire Size
18 AWG
For Tap Wire Size
16 AWG, 18 AWG
Run Wire Size Range
12 AWG - 10 AWG
For Run Wire Size
10 AWG, 12 AWG
Tap Wire Size Range
18 AWG - 16 AWG

Details

Color
Copper
Max. Voltage
300 V
Application
Moisture Resistant
Wire Range (Run)
12 to 10 AWG
Fill Material
Silicone
Insulation Material
Polycarbonate
Item
Wire Connector
Number of Ports
3
Flame Retardant
No
Wire Range (Tap)
18 to 16 AWG
Connector Type
Pigtail
Max. Temp.
221 Degrees F
Wire Type
Electrical
Standards
cULus, UL Listed
Maximum Voltage
300 V
Resistance Properties
Corrosion Protection, Moisture Resistant
Maximum Operating Temperature
221 Degrees F
Special Features
Pre Fitted With Water Resistance Seal
RoHS Compliant
Yes

Description

Wire Connector, Color Copper, Connector Type Pigtail, Insulation Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 10 AWG, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 300 V, Number of Ports 3, Fill Material Silicone, RoHS Compliant Yes, Standards cULus, UL Listed, Application Moisture Resistant, Resistance Properties Corrosion Protection, Moisture Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.