Zoro Homepage
This item is Discontinued.
Te Connectivity Doppleit Aderendh N 966144-6

Doppleit Aderendh N (Discontinued)

  • Mfr # 966144-6
  • Zoro # G605900511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966144-6
Zoro #
G605900511
UPC #
-
Country of Origin
Germany

Dimensions

Pin Length (In.)
0.468 in
Overall Length
0.63 in

Details

Insulation Color
Black
Insulation Type
Non-Insulated
Wire Type
Double Wire
Terminal Type
Ferrule
Seam
Closed Barrel
Wire Range
16 AWG
Terminal Orientation
Straight
Contact Plating Material
Tin, PP/E-Cu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.