Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DRAWER CONN. MALE 24P 4.3MM 172624-3

DRAWER CONN. MALE 24P 4.3MM (Discontinued)

  • Mfr # 172624-3
  • Zoro # G901040799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172624-3
Zoro #
G901040799
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
24 AWG
Width
32.5 mm
Height
26.3 mm
Length
3.59 in
Max. Single Wire Size
14 AWG

Details

Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Material
Glass-Filled PBT
Color
Blue
Features
Panel Mount Feature
Connector Type
Plug
Connection Material
Phosphor Bronze
Hole Center to Center
5 mm
Number of Rows
2
Number of Contacts
24
Current Rating
15 A
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.