Zoro Homepage

DRD10CE04=ROT DIP 10P

  • Mfr # 1825007-1

  • Zoro # G700966962


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Switch Style
Rotary
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Positions
10
Illuminated
No
Number of Switches
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825007-1
Zoro #
G700966962
UPC #
-
Country of Origin
Korea, Republic of

Details

Switch Style
Rotary
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Positions
10
Illuminated
No
Number of Switches
10
Contact Base Material
Copper Alloy
Code Type
BCD Complement
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Voltage Rating
20 VAC, 20 VDC
Centerline
.1 in
Switch Type
Rotary DIP
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Sealed
Yes
Product Type
Switch
Actuator Style
Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.