
DRD16CE04=ROT DIP 16P
Mfr # 1-1825007-1
Zoro # G000965870
product price: $4.19
/eaSold in multiples of 45 for $188.55
Key Features
Number of Switches
16
Actuator Style
Flush
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825007-1
Zoro #
G000965870
UPC #
-
Country of Origin
Korea, Republic of
Details
Number of Switches
16
Actuator Style
Flush
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Sealed
Yes
Illuminated
No
Voltage Rating
20 VDC, 20 VAC
Switch Style
Rotary
Switch Type
Rotary DIP
Housing Material
Thermoplastic
Product Type
Switch
Code Type
BCD Complement
UL Flammability Rating
UL 94V-0
Number of Positions
16
Solder Tail Contact Plating
Gold Flash over Nickel
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Mounting Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.