This item is Discontinued.

Te Connectivity Dry Reed Relay, 1 Form B, Spdt, Momentary, 0.024A (Coil), 12Vdc (Coil), 515Mw (Coil), 0.5A 2-1393771-7

Dry Reed Relay, 1 Form B, Spdt, Momentary, 0.024A (Coil), 12Vdc (Coil), 515Mw (Coil), 0.5A (Discontinued)

  • Mfr # 2-1393771-7
  • Zoro # G405948768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393771-7
Zoro #
G405948768
UPC #
-
Country of Origin
United States

Details

Coil Volts
24V AC
Item - Relay
JWD/JWS Series Reed Relay
Contact Material
Ruthenium
Features
UL Coil Insulation; Reed Contacts; Standard Type
Number of Poles
1
Contact Form - Relay
1 Form B (NC)
Power Consumption - Relay
50 to 288 mW
Electrical Connection - Power Relay
Through Hole
Contact Limiting Short-Time Current
.5 A
Terminal Type
PCB-THT
Protection Category
RTIII
Contact Rating
.5 A
Dielectric Voltage
500 Vrms Coil and Contact; 175 Vrms Open Contacts
Contact Limiting Continuous Current
.5 A
Switching Voltage
28 VDC
Contact Limiting Making Current
.5 A
Switching Current
10mA @ .01V
Contact Limiting Breaking Current
.5 A
Coil Type
Monostable, DC
Operating Temp. Range
-35 to 85°C
Coil Resistance
500 Ω
Contact Voltage Rating
10 VDC
Mounting Type
Printed Circuit Board

Description

Dry Reed Relay, 1 Form B, Spdt, Momentary, 0.024A (Coil), 12Vdc (Coil), 515Mw (Coil), 0.5A (Contact), 10Vdc (Contact), Dc Input, Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.