This item is Discontinued.

Te Connectivity Dry Reed Relay, 1 Form B, Spst, Momentary, 0.012A (Coil), 6Vdc (Coil), 72Mw (Coil), 0.5A (Contact),  1-1393771-1

Dry Reed Relay, 1 Form B, Spst, Momentary, 0.012A (Coil), 6Vdc (Coil), 72Mw (Coil), 0.5A (Contact), (Discontinued)

  • Mfr # 1-1393771-1
  • Zoro # G005983961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393771-1
Zoro #
G005983961
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.77 in
Width
.3 in
Height
.315 in
Height Class (Mechanical)
7 to 8 mm

Details

Environmental Category of Protection
RTIII
Power Consumption
50 to 288 mW
Product Type
Relay
Insulation Initial Dielectric Between Contacts and Coil
500 Vrms
Insulation Initial Dielectric Between Open Contacts
250 Vrms
Relay Type
JWD/JWS Series Reed Relay
Contact Special Features
Reed Contacts
Contact Current Class
0 to 2 A
Insulation Initial Dielectric Between Coil/Contact Class
0 to 500 V
Contact Number of Poles
1
Contact Limiting Making Current
.5 A
Contact Limiting Breaking Current
.5 A
Coil Magnetic System
Monostable, DC
Contact Plating Material
Ruthenium
Contact Voltage Rating
20 VDC
Environmental Ambient Temperature Class
70 to 85°C
Contact Limiting Short-Time Current
.5 A
Contact Switching Voltage (Max)
100 VDC
Contact Limiting Continuous Current
.5 A
Contact Switching Load (Min)
10mA @ .01V
Coil Power Rating Class
0 to 100 mW
Actuating System
DC
Environmental Ambient Temperature (Max)
85°C
Coil Resistance
500 Ω
Operating Temperature Range
-35 to 85°C
Termination Type
Through Hole
Coil Special Features
UL Coil Insulation, Coil Suppression Diode
Relay Style
JWD/JWS Series Reed Relays
Coil Type
Monostable

Description

Dry Reed Relay, 1 Form B, Spst, Momentary, 0.012A (Coil), 6Vdc (Coil), 72Mw (Coil), 0.5A (Contact), 20Vdc (Contact), Dc Input, Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.