This item is Discontinued.

Te Connectivity Dry Reed Relay, 2 Form A, Dpst, Momentary, 0.024A (Coil), 12Vdc (Coil), 288Mw (Coil), 0.5A 1-1393771-8

Dry Reed Relay, 2 Form A, Dpst, Momentary, 0.024A (Coil), 12Vdc (Coil), 288Mw (Coil), 0.5A (Discontinued)

  • Mfr # 1-1393771-8
  • Zoro # G005948489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393771-8
Zoro #
G005948489
UPC #
-
Country of Origin
China

Details

Power Consumption - Relay
50 to 288 mW
Features
UL Coil Insulation, Coil Suppression Diode; Reed Contacts
Number of Poles
2
Item - Relay
JWD/JWS Series Reed Relay
Electrical Connection - Power Relay
Through Hole
Coil Resistance
500 Ω
Coil Type
Monostable, DC
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Making Current
.5 A
Switching Voltage
100 VDC
Contact Limiting Breaking Current
.5 A
Operating Temp. Range
-35 to 85°C
Contact Limiting Continuous Current
.5 A
Protection Category
RTIII
Contact Voltage Rating
20 VDC
Switching Current
10mA @ .01V
Contact Limiting Short-Time Current
.5 A

Description

Dry Reed Relay, 2 Form A, Dpst, Momentary, 0.024A (Coil), 12Vdc (Coil), 288Mw (Coil), 0.5A (Contact), 20Vdc (Contact), Dc Input, Random, Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.