Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS13-1Y=RELAY

  • Mfr # 3-1617529-3

  • Zoro # G000974025


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
3.8 to 32V DC
Vibration
100G's, 10 to 3000Hz
Output Current Rating
2A
R-Switch & slimSSR Relays
No
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617529-3
Zoro #
G000974025
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
.56 x .435 x .155 in

Details

Item
Solid State Relay
Input Voltage
3.8 to 32V DC
Vibration
100G's, 10 to 3000Hz
Output Current Rating
2A
R-Switch & slimSSR Relays
No
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Enclosure Type
Sealed
Shock
1500G's, .5ms
Relay Mounting Type
Printed Circuit Board
Operating Temperature Range
-55 to 105°C
Output Voltage Range
60VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.