Zoro Homepage

DYNAMCI D-3200 HDR ASSY 12P V

  • Mfr # 2-917658-3

  • Zoro # G600940369


product price: $7.55
/ea
Sold in multiples of 36 for $271.80

Key Features

Type
Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917658-3
Zoro #
G600940369
UPC #
-
Country of Origin
United States

Dimensions

Width
0.668 in
Height
21.6 mm
Length
39.4 mm

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Connector Type
Header
Material
Glass-Filled Polyester
Features
Shrouded
Hole Center to Center
0.2 in
Number of Contacts
12
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.