Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1100D HDR ASSY V 18PX

  • Mfr # 1-2040557-9

  • Zoro # G000937440


product price: $5.29
/ea
Sold in multiples of 66 for $349.14

Key Features

Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Width
0.444 in
Height
12.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2040557-9
Zoro #
G000937440
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
0.811 in

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Features
Shrouded
Max. Temp.
105°C
Connection Material
Copper Alloy
For Use With
Receptacle Housing
Current Rating
3.5 A
Number of Contacts
18
Number of Rows
2
Contact Type
Tab
Contact Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.