Zoro Homepage
This item is Discontinued.
Te Connectivity DYNAMIC 1100D HDR ASSY V 26P XBLACK GOLD 1-1827872-3

DYNAMIC 1100D HDR ASSY V 26P XBLACK GOLD (Discontinued)

  • Mfr # 1-1827872-3
  • Zoro # G900937601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1827872-3
Zoro #
G900937601
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
12.45 mm
Length
1.12 in

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Shrouded
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Hole Center to Center
0.079 in
Connector Type
Header
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Number of Contacts
26
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.