Zoro Homepage

DYNAMIC 1200D HDR ASSY V 10P X NTRL GOLD

  • Mfr # 1-1939261-5

  • Zoro # G300937683


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3.5 A
Width
0.444 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1939261-5
Zoro #
G300937683
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
15.1 mm
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyester
Features
Shrouded
Max. Temp.
105°C
Connection Material
Copper Alloy
For Use With
Receptacle Housing
Hole Center to Center
2.5 mm
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Tab
Number of Contacts
10
Current Rating
3.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.