Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 1900D HDR ASSY V-TYPE 22P

  • Mfr # 2-2013325-1

  • Zoro # G300937881


product price: $4.49
/ea
Sold in multiples of 18 for $80.82

Key Features

Color
Black
Max. Voltage
150V AC/DC
Maximum Voltage
150 V AC/DC
Current
4 A
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2013325-1
Zoro #
G300937881
UPC #
-
Country of Origin
China

Dimensions

Width
0.452 in
Height
12.45 mm
Length
1.74 in

Details

Item
Connector
Color
Black
Max. Voltage
150V AC/DC
Maximum Voltage
150 V AC/DC
Current
4 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Receptacle Housing
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
0.137 in
Features
Shrouded
Current Rating
4 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
22
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.