Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 1900D  REC ASSY CAGE 22p 2-1871940-1

DYNAMIC 1900D REC ASSY CAGE 22p (Discontinued)

  • Mfr # 2-1871940-1
  • Zoro # G801042572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1871940-1
Zoro #
G801042572
UPC #
-
Country of Origin
China

Dimensions

Width
0.645 in
Height
20.6 mm
Length
49.7 mm

Details

Item
Connector
Max. Voltage
150V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
22
Contact Type
Socket
Hole Center to Center
3.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.