Zoro Homepage

DYNAMIC 3100 HDR H 6P ASSY

  • Mfr # 2-178137-5

  • Zoro # G400940255


product price: $1.85
/ea
Sold in multiples of 115 for $212.75

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178137-5
Zoro #
G400940255
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.368 in
Height
16.97 mm
Length
15.02 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.