Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 3100 HDR H 6P ASSY

  • Mfr # 3-178137-5

  • Zoro # G800938654


product price: $2.19
/ea
Sold in multiples of 2760 for $6,044.40

Key Features

Type
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-178137-5
Zoro #
G800938654
UPC #
-
Country of Origin
China

Dimensions

Width
1.02 in
Height
16.97 mm
Length
0.851 in

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.149 in
Material
Glass-Filled Polyester
Max. Temp.
105°C
Connector Type
Header
Terminal Type
Through Hole - Solder
Number of Contacts
6
Number of Rows
2
Current Rating
8 A
Contact Type
Tab
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.