Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC 3200 HDR H 6P ASSY 2-178139-2

DYNAMIC 3200 HDR H 6P ASSY (Discontinued)

  • Mfr # 2-178139-2
  • Zoro # G200938803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178139-2
Zoro #
G200938803
UPC #
-
Country of Origin
China

Dimensions

Width
1.07 in
Height
18.47 mm
Length
0.951 in
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Current
8 A
Features
Shrouded
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Hole Center to Center
5.08 mm
Connection Material
Copper Alloy
Number of Contacts
6
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
8 A
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.