
DYNAMIC 3200 HDR H 6P ASSY
Mfr # 2-178139-3
Zoro # G700938976
product price: $5.55
/eaSold in multiples of 1000 for $5,550.00
Key Features
Color
Black
Width
1.07 in
Height
18.47 mm
Hole Center to Center
5.08 mm
For Use With
Receptacle Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-178139-3
Zoro #
G700938976
UPC #
-
Country of Origin
United States
Dimensions
Width
1.07 in
Height
18.47 mm
Length
0.951 in
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Color
Black
Hole Center to Center
5.08 mm
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Features
Shrouded
Connection Material
Copper Alloy
Number of Contacts
6
Current Rating
8 A
Number of Rows
2
Contact Type
Tab
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.