
DYNAMIC 3200 HDR H 6P ASSY
Mfr # 3-178139-5
Zoro # G600938656
product price: $3.75
/eaSold in multiples of 60 for $225.00
Key Features
Color
Black
Current
8 A
Width
1.07 in
Height
18.47 mm
For Use With
Receptacle Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-178139-5
Zoro #
G600938656
UPC #
-
Country of Origin
China
Dimensions
Width
1.07 in
Height
18.47 mm
Length
24.16 mm
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Color
Black
Current
8 A
For Use With
Receptacle Housing
Features
Shrouded
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Hole Center to Center
5.08 mm
Current Rating
8 A
Number of Rows
2
Contact Finish
Tin Plated
Contact Type
Tab
Number of Contacts
6
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.