
DYNAMIC D-2800 REC HSG 30P WITH HTS CONN (Discontinued)
- Mfr # 1747365-1
- Zoro # G600956780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747365-1
Zoro #
G600956780
UPC #
-
Country of Origin
Japan
Dimensions
Height
37.6 mm
Width
0.767 in
Length
19.5 mm
Details
Item
Connector
Color
Black
Number of Rows
6
Series
2000
Max. Voltage
250V AC/DC
Material
Glass-Filled Polyester
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
Hole Center to Center
3.75 mm
For Use With
Dynamic HTS Module
Green Environmental Attribute
Halogen Free
Number of Contacts
30
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.