Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3100 HDR ASSY V 16P LONG TINE

  • Mfr # 1871794-1

  • Zoro # G800939125


product price: $6.59
/ea
Sold in multiples of 36 for $237.24

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871794-1
Zoro #
G800939125
UPC #
-
Country of Origin
United States

Dimensions

Width
0.568 in
Height
21.6 mm
Length
1.6 in

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Hole Center to Center
0.149 in
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Features
Shrouded
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Contact Type
Tab
Current Rating
8 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
16
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.