Zoro Homepage

DYNAMIC D-3200 HDR ASSY 10P

  • Mfr # 3-917657-2

  • Zoro # G600939745


product price: $5.85
/ea
Sold in multiples of 14 for $81.90

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
8 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-917657-2
Zoro #
G600939745
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.668 in
Height
21.6 mm
Length
15.02 mm

Details

Item
Connector
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.2 in
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Max. Temp.
105°C
Connector Type
Header
Current Rating
8 A
Contact Type
Tab
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
10
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.