Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3200 HDR ASSY 12P H

  • Mfr # 1-316081-2

  • Zoro # G600937741


product price: $5.29
/ea
Sold in multiples of 24 for $126.96

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-316081-2
Zoro #
G600937741
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
16.97 mm
Length
1.55 in

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Hole Center to Center
0.2 in
Connector Type
Header
Features
Shrouded
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
12
Contact Type
Tab
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.