Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-5 REC S AG FORM

  • Mfr # 179955-6

  • Zoro # G901042045


product price: $2.55
/ea
Sold in multiples of 1500 for $3,825.00

Key Features

Max. Single Wire Size
14 AWG
Min. Single Wire Size
16 AWG
Max. Voltage
630V AC/DC
Max. Temp.
105°C
Length
0.921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179955-6
Zoro #
G901042045
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
16 AWG
Length
0.921 in
Max. Insulation Dia.
3.8 mm
Contact Plating Thickness
2.54 µm

Details

Item
Contact
Max. Voltage
630V AC/DC
Max. Temp.
105°C
For Use With
Tab Contact
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Current Rating
45 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Terminal Finish
Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.