Zoro Homepage
This item is Discontinued.
Te Connectivity DYNAMIC D-5 S/ROW HDR ASY 4P H 1-917541-2

DYNAMIC D-5 S/ROW HDR ASY 4P H (Discontinued)

  • Mfr # 1-917541-2
  • Zoro # G800937732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917541-2
Zoro #
G800937732
UPC #
-
Country of Origin
China

Dimensions

Width
1-1/4 in
Height
12.4 mm
Length
1.95 in

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
30 A
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
0.4 in
Material
Glass-Filled Polyester
Max. Temp.
105°C
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Connector Type
Header
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
4
Contact Type
Tab
Current Rating
30 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.